Motion
48905
Keyless Bushings - B103 Series, 0.8750 in ID, 1.8500 in OD, 1.1220 in LTB
Mi Item #02376890
MFR #48905
Price$94.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 0.8750 in ID, 1.8500 in OD, 1.1220 in LTB
Mi Item #02376890
MFR #48905

Mfr description
T302014 B103 7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.77/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M6 x 20
  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Hub Contact Pressure
    16959 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    7918 lbs
  • Outside Diameter  
    1.8500 in
  • Screw Size
    M6 x 20
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    10 ft lb
  • Manufacturer Catalog Number
    T302014
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    289 ft lb
  • Number Of Locking Screws
    5
  • Series
    B103
  • Transmissible Axial Force
    7918 lbf
  • UPC_NO
    662345059008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)