Motion
T302111
Keyless Bushings - B103 Series, 1.6875 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02376891
MFR #T302111
Your Price$112.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 1.6875 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02376891
MFR #T302111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.95/each(List $155.86)

Overview

Mfr description
T302111 B103 1-11/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    21250 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1494 ft lb
  • Maximum Transmitted Thrust
    21250 lbs
  • Number Of Locking Screws
    7
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    24245 psi
  • Overall Length
    0.7870 in
  • Series
    B103
  • Manufacturer Product Page
  • Installation Torque
    25 ft lb
  • Axial Motion
    0.8 mm
  • Manufacturer Catalog Number
    T302111
  • Weight
    1.600 lbs
  • UPC_NO
    662345059053
  • Bore Diameter
    1.6875 in
  • Bore Size
    1.6875 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text