Motion
B601100
Keyless Bushings - B106 Series, 100 mm ID, 145 mm OD, 45 mm LTB
MI ITEM #02376893
MFR #B601100
Your Price$219.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 100 mm ID, 145 mm OD, 45 mm LTB
MI ITEM #02376893
MFR #B601100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.61/each(List $303.06)

Overview

Mfr description
B601100 B106 100MM X 145MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44516 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    9901 Nm
  • Maximum Transmitted Thrust
    198016 N
  • Number Of Locking Screws
    8
  • Screw Size
    M12x35
  • Hub Contact Pressure
    20160 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    142 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B601100
  • Weight
    6.300 lbs
  • UPC_NO
    662345044189
  • Bore Diameter
    100 mm
  • Bolt Size
    M12 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text