Motion
47289
Keyless Bushings - B106 Series, 120 mm ID, 165 mm OD, 45 mm LTB
Mi Item #02376895
MFR #47289
Price$601.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 120 mm ID, 165 mm OD, 45 mm LTB
Mi Item #02376895
MFR #47289

Mfr description
B601120 B106 120MM X 165MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.11/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    20015.2 psi
  • Length Through Bore  
    45 mm
  • Maximum Transmitted Thrust
    222768 N
  • Outside Diameter  
    165 mm
  • Screw Size
    M12x35
  • Weight
    7.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B601120
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    13366 Nm
  • Number Of Locking Screws
    9
  • Series
    B106
  • UPC_NO
    662345044202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)