Motion
T601130
Keyless Bushings - B106 Series, 130 mm ID, 180 mm OD, 1.5940 in LTB
MI ITEM #02376896
MFR #T601130
List Price$936.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 130 mm ID, 180 mm OD, 1.5940 in LTB
MI ITEM #02376896
MFR #T601130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$936.88/each for your price

Overview

Mfr description
T601130 B106 130MM X 180MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    19751 Nm
  • Maximum Transmitted Thrust
    303855 N
  • Number Of Locking Screws
    9
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    19145 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    225 nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601130
  • Weight
    10.300 lbs
  • UPC_NO
    662345060752
  • Bore Diameter
    130 mm
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text