Motion
B601140
Keyless Bushings - B106 Series, 140 mm ID, 190 mm OD, 55 mm LTB
MI ITEM #02376897
MFR #B601140
List Price$954.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 140 mm ID, 190 mm OD, 55 mm LTB
MI ITEM #02376897
MFR #B601140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$954.20/each for your price

Overview

Mfr description
B601140 B106 140MM X 190MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    68309.3 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    21270 Nm
  • Maximum Transmitted Thrust
    303855 N
  • Number Of Locking Screws
    9
  • Screw Size
    M14x40
  • Hub Contact Pressure
    18129.7 psi
  • Overall Length
    55 mm
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    225 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B601140
  • Weight
    11.600 lbs
  • UPC_NO
    662345044219
  • Bore Diameter
    140 mm
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text