Motion
49071
Keyless Bushings - B106 Series, 14 mm ID, 28 mm OD, 1.5940 in LTB
Mi Item #02376898
MFR #49071
Price$64.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 14 mm ID, 28 mm OD, 1.5940 in LTB
Mi Item #02376898
MFR #49071

Mfr description
T601014 B106 14MM X 28MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 12
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    66
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    9713 N
  • Outside Diameter  
    28 mm
  • Screw Size
    M4 x 12
  • Weight
    0.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 Nm
  • Manufacturer Catalog Number
    T601014
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    68 Nm
  • Number Of Locking Screws
    4
  • Series
    B106
  • Transmissible Axial Force
    2183.57 lbf
  • UPC_NO
    662345060547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)