Motion
47291
Keyless Bushings - B106 Series, 160 mm ID, 210 mm OD, 55 mm LTB
Mi Item #02376900
MFR #47291
Price$820.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 160 mm ID, 210 mm OD, 55 mm LTB
Mi Item #02376900
MFR #47291

Mfr description
B601160 B106 160MM X 210MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.90/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    160 mm
  • Hub Contact Pressure
    20015 psi
  • Length Through Bore  
    55 mm
  • Maximum Transmitted Thrust
    371379 N
  • Outside Diameter  
    210 mm
  • Overall Length
    55 mm
  • Screw Size
    M14x40
  • Weight
    12.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B601160
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    29710 Nm
  • Number Of Locking Screws
    11
  • Series
    B106
  • Transmissible Axial Force
    83489 lbf
  • UPC_NO
    662345044226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)