Motion
47292
Keyless Bushings - B106 Series, 170 mm ID, 225 mm OD, 65 mm LTB
Mi Item #02376901
MFR #47292
Price$1,426.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 170 mm ID, 225 mm OD, 65 mm LTB
Mi Item #02376901
MFR #47292

Mfr description
B601170 B106 170MM X 225MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,426.97/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    170 mm
  • Hub Contact Pressure
    15809 psi
  • Length Through Bore  
    65 mm
  • Maximum Transmitted Thrust
    405140 N
  • Outside Diameter  
    225 mm
  • Overall Length
    65 mm
  • Screw Size
    M14x40
  • Weight
    18.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B601170
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    34437 Nm
  • Number Of Locking Screws
    12
  • Series
    B106
  • Transmissible Axial Force
    91079 lbf
  • UPC_NO
    662345044233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)