Motion
B601180
Flanged Locking Assembly - 2.56 in ID, 235 mm OD
MI ITEM #02376902
MFR #B601180
Your Price$1,045.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - 2.56 in ID, 235 mm OD
MI ITEM #02376902
MFR #B601180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,045.07/each(List $1,504.90)

Overview

Mfr description
B601180 B106 180MM X 235MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    91078.5 lbf
  • Maximum Transmitted Torque
    36463 N-m
  • Number Of Locking Screws
    12
  • Screw Size
    M14 x 40
  • Hub Contact Pressure
    104 N/mm²
  • Overall Length
    65 mm
  • Installation Torque
    225 N-m
  • Weight
    19 lbs
  • Bore Diameter
    2.56 in
  • Thickness
    2.56 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text