Motion
49098
Keyless Bushings - B106 Series, 190 mm ID, 250 mm OD, 1.5940 in LTB
MI ITEM #02376903
MFR #49098
Price$1,186.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 190 mm ID, 250 mm OD, 1.5940 in LTB
MI ITEM #02376903
MFR #49098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,186.67/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    190 mm
  • Hub Contact Pressure
    17694.6 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    506425 N
  • Outside Diameter  
    250 mm
  • Overall Length
    65 mm
  • Screw Size
    M14 x 40
  • Weight
    21.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    225 nm
  • Manufacturer Catalog Number
    T601190
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    48110 Nm
  • Number Of Locking Screws
    15
  • Series
    B106
  • Transmissible Axial Force
    113848.9 lbf
  • UPC_NO
    662345060783

Overview

Mfr description
T601190 B106 190MM X 250MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text