Motion
49074
Keyless Bushings - B106 Series, 19 mm ID, 47 mm OD, 1.5940 in LTB
Mi Item #02376904
MFR #49074
Price$64.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 19 mm ID, 47 mm OD, 1.5940 in LTB
Mi Item #02376904
MFR #49074

Mfr description
T601019 B106 19MM X 47MM KEYLESS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    12618 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    26234 N
  • Outside Diameter  
    47 mm
  • Screw Size
    M6 x 20
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    T601019
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    249 Nm
  • Number Of Locking Screws
    5
  • Series
    B106
  • Transmissible Axial Force
    5897.6 lbf
  • UPC_NO
    662345060561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)