Motion
B601200
Keyless Bushings - B106 Series, 200 mm ID, 260 mm OD, 65 mm LTB
MI ITEM #02376905
MFR #B601200
Your Price$1,281.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 200 mm ID, 260 mm OD, 65 mm LTB
MI ITEM #02376905
MFR #B601200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,281.25/each(List $1,768.13)

Overview

Mfr description
B601200 B106 200MM X 260MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    113848.9 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    50643 Nm
  • Maximum Transmitted Thrust
    506425 N
  • Number Of Locking Screws
    15
  • Screw Size
    M14x40
  • Hub Contact Pressure
    16969.4 psi
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    225 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B601200
  • Weight
    23.000 lbs
  • UPC_NO
    662345044257
  • Bore Diameter
    200 mm
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text