Motion
T601220
Keyless Bushings - 1.5940 in LTB
MI ITEM #02376907
MFR #T601220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.5940 in LTB
MI ITEM #02376907
MFR #T601220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T601220 B106-220X285 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    60747 N-m
  • Maximum Transmitted Thrust
    552244 N
  • Screw Size
    M16 x 45
  • Hub Contact Pressure
    103
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601220
  • UPC_NO
    662345060790
  • Bolt Size
    M16 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text