Motion
47274
Keyless Bushings - B106 Series, 22 mm ID, 47 mm OD, 28.5 mm LTB
MI ITEM #02376908
MFR #47274
Price$51.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 22 mm ID, 47 mm OD, 28.5 mm LTB
MI ITEM #02376908
MFR #47274

Mfr description
B601022 B106 22MM X 47MM KEYLESS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.26/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    12618 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    26234 N
  • Outside Diameter  
    47 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6x20
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B601022
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    289 Nm
  • Number Of Locking Screws
    5
  • Series
    B106
  • Transmissible Axial Force
    5897.6 lbf
  • UPC_NO
    662345044059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)