Motion
T601240
Keyless Bushings - 240 mm ID, 1.5940 in LTB
MI ITEM #02376909
MFR #T601240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 240 mm ID, 1.5940 in LTB
MI ITEM #02376909
MFR #T601240

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T601240 B106-240X305 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    82837 N-m
  • Maximum Transmitted Thrust
    690305 N
  • Screw Size
    M16 x 45
  • Hub Contact Pressure
    120
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T601240
  • UPC_NO
    662345060806
  • Bore Diameter
    240 mm
  • Bolt Size
    M16 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text