Motion
49077
Keyless Bushings - B106 Series, 24 mm ID, 50 mm OD, 1.5940 in LTB
Mi Item #02376910
MFR #49077
Price$66.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 24 mm ID, 50 mm OD, 1.5940 in LTB
Mi Item #02376910
MFR #49077

Mfr description
T601024 B106 24MM X 50MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.74/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    14213.7 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    31481 N
  • Outside Diameter  
    50 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    T601024
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    378 Nm
  • Number Of Locking Screws
    6
  • Series
    B106
  • Transmissible Axial Force
    7077.2 lbf
  • UPC_NO
    662345060592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)