Motion
47277
Keyless Bushings - B106 Series, 30 mm ID, 55 mm OD, 28.5 mm LTB
Mi Item #02376914
MFR #47277
Price$63.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 30 mm ID, 55 mm OD, 28.5 mm LTB
Mi Item #02376914
MFR #47277

Mfr description
B601030 B106 30MM X 55MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.61/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    12908.36 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    31481 N
  • Outside Diameter  
    55 mm
  • Overall Length
    1.1220 in
  • Screw Size
    M6x20
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B601030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    472 Nm
  • Number Of Locking Screws
    6
  • Series
    B106
  • Transmissible Axial Force
    7077.24 lbf
  • UPC_NO
    662345044080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)