Motion
T601038
Flanged Locking Assembly - B106 Series, 1.85 in ID, 65 mm OD
MI ITEM #02376917
MFR #T601038
Your Price$70.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B106 Series, 1.85 in ID, 65 mm OD
MI ITEM #02376917
MFR #T601038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.27/each(List $96.98)

Overview

Mfr description
T601038 B106 38MM X 65MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    798 N-m
  • Maximum Transmitted Thrust
    9436.3 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M6 x 20
  • Hub Contact Pressure
    14648.8 psi
  • Series
    B106
  • Installation Torque
    16 N-m
  • Weight
    0.9 lbs
  • Bore Diameter
    1.85 in
  • Thickness
    1.12 in
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Bolt Size
    M6 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text