Motion
47279
Keyless Bushings - B106 Series, 40 mm ID, 65 mm OD, 28.5 mm LTB
MI ITEM #02376918
MFR #47279
Price$62.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 40 mm ID, 65 mm OD, 28.5 mm LTB
MI ITEM #02376918
MFR #47279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.96/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    14648.8 psi
  • Length Through Bore  
    28.5 mm
  • Maximum Transmitted Thrust
    41975 N
  • Outside Diameter  
    65 mm
  • Screw Size
    M6x20
  • Weight
    1.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B601040
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    839 Nm
  • Number Of Locking Screws
    8
  • Series
    B106
  • UPC_NO
    662345044103

Overview

Mfr description
B601040 B106 40MM X 65MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text