Motion
47280
Keyless Bushings - B106 Series, 45 mm ID, 75 mm OD, 34.5 mm LTB
MI ITEM #02376920
MFR #47280
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 45 mm ID, 75 mm OD, 34.5 mm LTB
MI ITEM #02376920
MFR #47280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.89/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    18565 psi
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    72167 N
  • Outside Diameter  
    75 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8x25
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B601045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1624 Nm
  • Number Of Locking Screws
    7
  • Series
    B106
  • Transmissible Axial Force
    16223.8 lbf
  • UPC_NO
    662345044110

Overview

Mfr description
B601045 B106 45MM X 75MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text