Motion
47281
Keyless Bushings - B106 Series, 50 mm ID, 80 mm OD, 34.5 mm LTB
Mi Item #02376922
MFR #47281
Price$86.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 50 mm ID, 80 mm OD, 34.5 mm LTB
Mi Item #02376922
MFR #47281

Mfr description
B601050 B106 50MM X 80MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.82/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    17404.5 psi
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    72167 N
  • Outside Diameter  
    80 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8x25
  • Weight
    1.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B601050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1804 Nm
  • Number Of Locking Screws
    7
  • Series
    B106
  • Transmissible Axial Force
    16223.8 lbf
  • UPC_NO
    662345044127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)