Motion
47282
Keyless Bushings - B106 Series, 55 mm ID, 85 mm OD, 34.5 mm LTB
MI ITEM #02376923
MFR #47282
Price$98.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 55 mm ID, 85 mm OD, 34.5 mm LTB
MI ITEM #02376923
MFR #47282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    18710 psi
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    82476 N
  • Outside Diameter  
    85 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8x25
  • Weight
    1.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B601055
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2268 Nm
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    18541.1 lbf
  • UPC_NO
    662345044134

Overview

Mfr description
B601055 B106 55MM X 85MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text