Motion
47283
Keyless Bushings - B106 Series, 60 mm ID, 90 mm OD, 34.5 mm LTB
MI ITEM #02376924
MFR #47283
Price$149.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 60 mm ID, 90 mm OD, 34.5 mm LTB
MI ITEM #02376924
MFR #47283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.84/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    17694.6 psi
  • Length Through Bore  
    34.5 mm
  • Maximum Transmitted Thrust
    82476 N
  • Outside Diameter  
    90 mm
  • Overall Length
    1.3583 in
  • Screw Size
    M8x25
  • Weight
    2.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B601060
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2474 Nm
  • Number Of Locking Screws
    8
  • Series
    B106
  • UPC_NO
    662345044141

Overview

Mfr description
B601060 B106 60MM X 90MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text