Motion
49087
Keyless Bushings - 65 mm ID, 95 mm OD, 1.5940 in LTB
Mi Item #02376925
MFR #49087
Price$113.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 65 mm ID, 95 mm OD, 1.5940 in LTB
Mi Item #02376925
MFR #49087

Mfr description
T601065 B106 65MM X 95MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.46/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    18854.9 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    92786 N
  • Outside Diameter  
    95 mm
  • Screw Size
    M8 x 25
  • Weight
    2.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    T601065
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3016 Nm
  • Number Of Locking Screws
    9
  • UPC_NO
    662345060684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)