Motion
47285
Keyless Bushings - B106 Series, 80 mm ID, 120 mm OD, 40.5 mm LTB
MI ITEM #02376928
MFR #47285
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 80 mm ID, 120 mm OD, 40.5 mm LTB
MI ITEM #02376928
MFR #47285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    17695 psi
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    132127 N
  • Outside Diameter  
    120 mm
  • Screw Size
    M10x30
  • Weight
    4.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B601080
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    5285 Nm
  • Number Of Locking Screws
    8
  • Series
    B106
  • UPC_NO
    662345044165

Overview

Mfr description
B601080 B106 80MM X 120MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text