Motion
49090
Keyless Bushings - B106 Series, 85 mm ID, 125 mm OD, 1.5940 in LTB
Mi Item #02376929
MFR #49090
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 85 mm ID, 125 mm OD, 1.5940 in LTB
Mi Item #02376929
MFR #49090

Mfr description
T601085 B106 85MM X 125MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    18999.9 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    148643 N
  • Outside Diameter  
    125 mm
  • Overall Length
    1.5945 in
  • Screw Size
    M10 x 30
  • Weight
    4.300 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T601085
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6317 Nm
  • Number Of Locking Screws
    9
  • Series
    B106
  • Transmissible Axial Force
    33416.2 lbf
  • UPC_NO
    662345060707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)