Motion
47286
Keyless Bushings - B106 Series, 90 mm ID, 130 mm OD, 40.5 mm LTB
Mi Item #02376930
MFR #47286
Price$214.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 90 mm ID, 130 mm OD, 40.5 mm LTB
Mi Item #02376930
MFR #47286

Mfr description
B601090 B106 90MM X 130MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.04/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    18275 psi
  • Length Through Bore  
    40.5 mm
  • Maximum Transmitted Thrust
    148643 N
  • Outside Diameter  
    130 mm
  • Screw Size
    M10x30
  • Weight
    4.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B601090
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6689 Nm
  • Number Of Locking Screws
    9
  • Series
    B106
  • UPC_NO
    662345044172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)