Motion
49091
Keyless Bushings - B106 Series, 95 mm ID, 135 mm OD, 1.5940 in LTB
Mi Item #02376931
MFR #49091
Price$156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 95 mm ID, 135 mm OD, 1.5940 in LTB
Mi Item #02376931
MFR #49091

Mfr description
T601095 B106 95MM X 135MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.40/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    19580.1 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    165159 N
  • Outside Diameter  
    135 mm
  • Screw Size
    M10 x 30
  • Weight
    4.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    T601095
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7845 Nm
  • Number Of Locking Screws
    10
  • Series
    B106
  • Transmissible Axial Force
    37129.2 lbf
  • UPC_NO
    662345060714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)