Motion
47092
Keyless Bushings - B112 Series, 100 mm ID, 145 mm OD, 102 mm LTB
MI ITEM #02376932
MFR #47092
Price$833.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 100 mm ID, 145 mm OD, 102 mm LTB
MI ITEM #02376932
MFR #47092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$833.69/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 80
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    20595 psi
  • Length Through Bore  
    102 mm
  • Maximum Transmitted Thrust
    544433 N
  • Outside Diameter  
    145 mm
  • Overall Length
    102 mm
  • Screw Size
    M12X80
  • Weight
    12.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B121100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    27222 Nm
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    122393 lbf
  • UPC_NO
    662345042239

Overview

Mfr description
B121100 B112 100MM X 145MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text