Motion
47093
Keyless Bushings - B112 Series, 110 mm ID, 155 mm OD, 102 mm LTB
MI ITEM #02376933
MFR #47093
Price$757.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 110 mm ID, 155 mm OD, 102 mm LTB
MI ITEM #02376933
MFR #47093

Mfr description
B121110 B112 110MM X 155MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$757.51/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 80
  • Bore Diameter
    110 mm
  • Hub Contact Pressure
    21030.5 psi
  • Length Through Bore  
    102 mm
  • Maximum Transmitted Thrust
    593927 N
  • Outside Diameter  
    155 mm
  • Overall Length
    102 mm
  • Screw Size
    M12x80
  • Weight
    13.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B121110
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    32666 Nm
  • Number Of Locking Screws
    12
  • Series
    B112
  • Transmissible Axial Force
    133520.1 lbf
  • UPC_NO
    662345042246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)