Motion
B121120
Keyless Bushings - B112 Series, 120 mm ID, 165 mm OD, 102 mm LTB
MI ITEM #02376934
MFR #B121120
Your Price$948.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 120 mm ID, 165 mm OD, 102 mm LTB
MI ITEM #02376934
MFR #B121120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.80/each(List $1,324.80)

Overview

Mfr description
B121120 B112 120MM X 165MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    155767 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    41575 Nm
  • Maximum Transmitted Thrust
    692914 N
  • Number Of Locking Screws
    14
  • Screw Size
    M12x80
  • Hub Contact Pressure
    23061 psi
  • Overall Length
    102 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    142 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B121120
  • Weight
    14.300 lbs
  • UPC_NO
    662345042253
  • Bore Diameter
    120 mm
  • Bolt Size
    M12 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text