Motion
47096
Keyless Bushings - B112 Series, 140 mm ID, 190 mm OD, 116 mm LTB
MI ITEM #02376936
MFR #47096
Price$1,624.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 140 mm ID, 190 mm OD, 116 mm LTB
MI ITEM #02376936
MFR #47096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,624.67/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 90
  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    157
  • Length Through Bore  
    116 mm
  • Maximum Transmitted Thrust
    945135 N
  • Outside Diameter  
    190 mm
  • Overall Length
    116 mm
  • Screw Size
    M14x90
  • Weight
    20.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    225 Nm
  • Manufacturer Catalog Number
    B121140
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    66159 Nm
  • Number Of Locking Screws
    14
  • Series
    B112
  • UPC_NO
    662345042277

Overview

Mfr description
B121140 B112 140MM X 190MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text