Motion
B121160
Keyless Bushings - B112 Series, 160 mm ID, 210 mm OD, 116 mm LTB
MI ITEM #02376937
MFR #B121160
Your Price$1,417.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 160 mm ID, 210 mm OD, 116 mm LTB
MI ITEM #02376937
MFR #B121160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,417.26/each(List $2,466.03)

Overview

Mfr description
B121160 B112 160MM X 210MM KEYLESS

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    242827.9 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    86412 Nm
  • Maximum Transmitted Thrust
    1080154 N
  • Number Of Locking Screws
    16
  • Screw Size
    M14x90
  • Hub Contact Pressure
    23496.1 psi
  • Overall Length
    116 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    225 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B121160
  • Weight
    23.300 lbs
  • UPC_NO
    662345042291
  • Bore Diameter
    160 mm
  • Bolt Size
    M14 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text