Motion
48753
Keyless Bushings - B112 Series, 170 mm ID, 225 mm OD, 149 mm LTB
Mi Item #02376938
MFR #48753
Price$2,714.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 170 mm ID, 225 mm OD, 149 mm LTB
Mi Item #02376938
MFR #48753

Mfr description
T121170 B112 170MM X 225MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,714.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    170 mm
  • Hub Contact Pressure
    20015.2 psi
  • Length Through Bore  
    149 mm
  • Maximum Transmitted Thrust
    1288307 N
  • Outside Diameter  
    225 mm
  • Overall Length
    149 mm
  • Screw Size
    M16x110
  • Weight
    36.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    T121170
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    109506 Nm
  • Number Of Locking Screws
    14
  • Series
    B112
  • Transmissible Axial Force
    289623.1 lbf
  • UPC_NO
    662345057516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)