Motion
48754
Keyless Bushings - B112 Series, 180 mm ID, 235 mm OD, 149 mm LTB
Mi Item #02376939
MFR #48754
Price$2,731.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 180 mm ID, 235 mm OD, 149 mm LTB
Mi Item #02376939
MFR #48754

Mfr description
T121180 B112 180MM X 235MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,731.15/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    180 mm
  • Hub Contact Pressure
    20595 psi
  • Length Through Bore  
    149 mm
  • Maximum Transmitted Thrust
    1380329 N
  • Outside Diameter  
    235 mm
  • Overall Length
    134 mm
  • Screw Size
    M16x110
  • Weight
    37.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    T121180
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    124230 Nm
  • Number Of Locking Screws
    15
  • Series
    B112
  • Transmissible Axial Force
    310299 lbf
  • UPC_NO
    662345057523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)