Motion
T121190
Keyless Bushings - B112 Series, 190 mm ID, 250 mm OD, 149 mm LTB
MI ITEM #02376940
MFR #T121190
Your Price$2,691.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 190 mm ID, 250 mm OD, 149 mm LTB
MI ITEM #02376940
MFR #T121190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,691.44/each(List $3,875.68)

Overview

Mfr description
T121190 B112 190MM X 250MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    330987.5 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    139873 Nm
  • Maximum Transmitted Thrust
    1472351 N
  • Number Of Locking Screws
    16
  • Screw Size
    M16x110
  • Hub Contact Pressure
    20595.4 psi
  • Overall Length
    149 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T121190
  • Weight
    43.500 lbs
  • UPC_NO
    662345057530
  • Bore Diameter
    190 mm
  • Bolt Size
    M16 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text