Motion
B121200
Keyless Bushings - B112 Series, 200 mm ID, 260 mm OD, 149 mm LTB
MI ITEM #02376941
MFR #B121200
Your Price$2,808.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 200 mm ID, 260 mm OD, 149 mm LTB
MI ITEM #02376941
MFR #B121200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,808.74/each(List $4,090.42)

Overview

Mfr description
B121200 B112 200MM X 260MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    330986 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    147235 Nm
  • Maximum Transmitted Thrust
    1472351 N
  • Number Of Locking Screws
    16
  • Screw Size
    M16x110
  • Hub Contact Pressure
    19870 psi
  • Overall Length
    134 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B121200
  • Weight
    45.300 lbs
  • UPC_NO
    662345042307
  • Bore Diameter
    200 mm
  • Bolt Size
    M16 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text