Motion
B121220
Keyless Bushings - 220 mm ID, 150 mm LTB
MI ITEM #02376942
MFR #B121220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 220 mm ID, 150 mm LTB
MI ITEM #02376942
MFR #B121220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B121220 B112- 220X285 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    182203 N-m
  • Maximum Transmitted Thrust
    1656395 N
  • Screw Size
    M16x110
  • Hub Contact Pressure
    140
  • Manufacturer Product Page
  • Installation Torque
    348 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B121220
  • UPC_NO
    662345042314
  • Bore Diameter
    220 mm
  • Bolt Size
    M16 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text