Motion
47080
Keyless Bushings - B112 Series, 25 mm ID, 55 mm OD, 40 mm LTB
Mi Item #02376944
MFR #47080
Price$161.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 25 mm ID, 55 mm OD, 40 mm LTB
Mi Item #02376944
MFR #47080

Mfr description
B121025 B112 25MM X 55MM KEYLESS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.92/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 35
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    18275 psi
  • Length Through Bore  
    40 mm
  • Maximum Transmitted Thrust
    62949 N
  • Outside Diameter  
    55 mm
  • Overall Length
    40 mm
  • Screw Size
    M6x35
  • Weight
    1.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    B121025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    787 Nm
  • Number Of Locking Screws
    6
  • Series
    B112
  • Transmissible Axial Force
    14151.5 lbf
  • UPC_NO
    662345042116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)