Motion
T121260
Keyless Bushings - B112 Series, 260 mm ID, 325 mm OD, 150 mm LTB
Mi Item #02376945
MFR #T121260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 260 mm ID, 325 mm OD, 150 mm LTB
Mi Item #02376945
MFR #T121260

Mfr description
T121260 B112- 260X325 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M16 x 110
  • Bore Diameter
    260 mm
  • Hub Contact Pressure
    20740.4 psi
  • Length Through Bore  
    150 mm
  • Maximum Transmitted Thrust
    1932460 N
  • Outside Diameter  
    325 mm
  • Overall Length
    150 mm
  • Screw Size
    M16 x 110
  • Weight
    63.93 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    348 Nm
  • Manufacturer Catalog Number
    T121260
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    251220 N-m
  • Number Of Locking Screws
    21
  • Series
    B112
  • Transmissible Axial Force
    434434.5 lbf
  • UPC_NO
    662345057547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)