Motion
48740
Keyless Bushings - B112 Series, 28 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #02376946
MFR #48740
Price$190.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 28 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #02376946
MFR #48740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 35
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    18275 psi
  • Length Through Bore  
    40 mm
  • Maximum Transmitted Thrust
    62949 N
  • Outside Diameter  
    55 mm
  • Screw Size
    M6x35
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    T121028
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    881 Nm
  • Number Of Locking Screws
    6
  • Series
    B112
  • Transmissible Axial Force
    14151.5 lbf
  • UPC_NO
    662345057387

Overview

Mfr description
T121028 B112 28MM X 55MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text