Motion
B121030
Keyless Bushings - B112 Series, 30 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #02376947
MFR #B121030
Your Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 30 mm ID, 55 mm OD, 40 mm LTB
MI ITEM #02376947
MFR #B121030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.53/each(List $254.57)

Overview

Mfr description
B121030 B112 30MM X 55MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    944 Nm
  • Maximum Transmitted Thrust
    62949 N
  • Number Of Locking Screws
    6
  • Screw Size
    M6x35
  • Hub Contact Pressure
    18275 psi
  • Overall Length
    40 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    16 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B121030
  • Weight
    1.000 lbs
  • UPC_NO
    662345042123
  • Bore Diameter
    30 mm
  • Bolt Size
    M6 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text