Motion
48741
Keyless Bushings - B112 Series, 32 mm ID, 60 mm OD, 54 mm LTB
MI ITEM #02376948
MFR #48741
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 32 mm ID, 60 mm OD, 54 mm LTB
MI ITEM #02376948
MFR #48741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.75/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 45
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    13778.6 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    73440 N
  • Outside Diameter  
    60 mm
  • Overall Length
    54 mm
  • Screw Size
    M6x45
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    T121032
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1175 Nm
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    16510 lbf
  • UPC_NO
    662345057394

Overview

Mfr description
T121032 B112 32MM X 60MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text