Motion
T121042
Keyless Bushings - B112 Series, 42 mm ID, 75 mm OD, 54 mm LTB
MI ITEM #02376950
MFR #T121042
Your Price$311.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 42 mm ID, 75 mm OD, 54 mm LTB
MI ITEM #02376950
MFR #T121042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$311.22/each(List $429.47)

Overview

Mfr description
T121042 B112 42MM X 75MM KEYLESS

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    32440.86 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    3030 Nm
  • Maximum Transmitted Thrust
    144304 N
  • Number Of Locking Screws
    7
  • Screw Size
    M8x50
  • Hub Contact Pressure
    21755.66 psi
  • Overall Length
    54 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T121042
  • Weight
    2.100 lbs
  • UPC_NO
    662345057417
  • Bore Diameter
    42 mm
  • Bolt Size
    M8 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text