Motion
47084
Keyless Bushings - B112 Series, 45 mm ID, 75 mm OD, 54 mm LTB
MI ITEM #02376951
MFR #47084
Price$331.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 45 mm ID, 75 mm OD, 54 mm LTB
MI ITEM #02376951
MFR #47084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.02/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 50
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    21755.66 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    144304 N
  • Outside Diameter  
    75 mm
  • Overall Length
    54 mm
  • Screw Size
    M8X50
  • Weight
    2.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B121045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3247 Nm
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    32440.85 lbf
  • UPC_NO
    662345042154

Overview

Mfr description
B121045 B112 45MM X 75MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text