Motion
47085
Keyless Bushings - B112 Series, 50 mm ID, 80 mm OD, 66 mm LTB
Mi Item #02376952
MFR #47085
Price$354.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 50 mm ID, 80 mm OD, 66 mm LTB
Mi Item #02376952
MFR #47085

Mfr description
B121050 B112 50MM X 80MM KEYLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.77/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 55
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    124
  • Length Through Bore  
    66 mm
  • Maximum Transmitted Thrust
    164918 N
  • Outside Diameter  
    80 mm
  • Overall Length
    66 mm
  • Screw Size
    M8x55
  • Weight
    2.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B121050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4123 Nm
  • Number Of Locking Screws
    8
  • Series
    B112
  • Transmissible Axial Force
    37075.05 lbf
  • UPC_NO
    662345042161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)