Motion
47087
Keyless Bushings - B112 Series, 60 mm ID, 90 mm OD, 66 mm LTB
Mi Item #02376954
MFR #47087
Price$538.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 60 mm ID, 90 mm OD, 66 mm LTB
Mi Item #02376954
MFR #47087

Mfr description
B121060 B112 60MM X 90MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.98/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 55
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    20015.2 psi
  • Length Through Bore  
    66 mm
  • Maximum Transmitted Thrust
    206148 N
  • Outside Diameter  
    90 mm
  • Overall Length
    66 mm
  • Screw Size
    M8X55
  • Weight
    3.100 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    B121060
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6184 Nm
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    46343.8 lbf
  • UPC_NO
    662345042185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)