Overview
Mfr description
B112- 63X95 LOCKING ASSY
Specifications
- MaterialSteel
- Manufacturer Product Page
- Axial MotionNone
- Manufacturer Catalog NumberT121063
- Bore Diameter63 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data