Motion
47089
Keyless Bushings - B112 Series, 70 mm ID, 110 mm OD, 80 mm LTB
MI ITEM #02376956
MFR #47089
Price$473.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 70 mm ID, 110 mm OD, 80 mm LTB
MI ITEM #02376956
MFR #47089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$473.94/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 60
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    20595.4 psi
  • Length Through Bore  
    80 mm
  • Maximum Transmitted Thrust
    330251 N
  • Outside Diameter  
    110 mm
  • Overall Length
    80 mm
  • Screw Size
    M10x60
  • Weight
    6.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    B121070
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    11559 Nm
  • Number Of Locking Screws
    10
  • Series
    B112
  • Transmissible Axial Force
    74248.4 lbf
  • UPC_NO
    662345042208

Overview

Mfr description
B121070 B112 70MM X 110MM KEYLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text